Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonsparking Box Wrench, 11/16x25/32 in.

  • Mfr # W-3170

  • Zoro # G4081664


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Finish
Natural
Overall Length
10 3/4 in
Size
11/16" x 25/32"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-3170
Zoro #
G4081664
UPC #
702535893590
Country of Origin
United States

Dimensions

Overall Length
10 3/4 in
Size
11/16" x 25/32"
Head Size
11/16 in, 25/32 in
Wrench Head Sizes
11/16 in, 25/32 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Aluminum Bronze
Finish
Natural
SAE or Metric
SAE
Number of Points
12
Standards
FM Approved
Head Type
Offset
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Wrench Product Grouping
Wrenches
Offset
15 Degrees
Wrench Shape
Straight
Wrench Item
Box End Wrench
Single End/Double End
Double End
Insulated
No
Box End Style
Spline
Wrench Material
Aluminum Bronze
Ratcheting Configuration
Non-Ratcheting
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Handle Type
One Piece
Tether Style
Tether Capable
Non-Magnetic
Yes
Measurement Type
SAE
Grip Style
Ergonomic
Weight
0.6 lb
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Head Offset Angle
15 Degrees
Nonsparking
Yes
Ratcheting
No

Description

Box End Wrench, Aluminum Bronze, Natural, Head Size 11/16 in, 25/32 in, Overall Length 10 3/4 in, 15 Degrees , SAE, Offset, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.