Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonsparking Combination Pliers, 8-3/16 In

  • Mfr # IP-31

  • Zoro # G4531563


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 1/4 in
Features
Corrosion-Resistant, Non-Magnetic
Handle Type
Cushion Grip
Material
Aluminum Bronze
Jaw Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP-31
Zoro #
G4531563
UPC #
702535881962
Country of Origin
United States

Dimensions

Overall Length
8 1/4 in
Jaw Width
1 in
Jaw Length
1 in

Details

Item
Slip Joint Plier
Features
Corrosion-Resistant, Non-Magnetic
Handle Type
Cushion Grip
Material
Aluminum Bronze
Wire Cutter
No
Finish
Natural
Max. Jaw Opening
1/2 in
Insulated
Yes
Standards
ASTM Standards, FM Approved For Use In Flammable Environments, NFPA 70E
Tether Capable
Tether Capable
Nonsparking
Yes
Plier Item
Slip Joint Pliers
Plier Product Group
Pliers
Tether Style
Tether Capable
Non-Sparking
Yes
Plier Type
Slip Joint Pliers
Handle Style
Cushion Grip
Maximum Jaw Opening
1/2 in
Weight
0.6 lb
Handle Color
Blue
Minimum Jaw Opening
1/2 in
Series
PROTO
Voltage Rating
1,000 V
Tether Ready
No
Plier Material
Aluminum-Bronze
Includes Wire Cutter
No

Description

Slip Joint Plier, Plier Type Slip Joint Pliers, Insulated Yes, Tether Ready No, Non-Sparking Yes, Overall Length 8 1/4 in, Maximum Jaw Opening 1/2 in, Jaw Length 1 in, Includes Wire Cutter No, Handle Style Cushion Grip, Voltage Rating 1,000 V, Features Corrosion-Resistant, Non-Magnetic, Finish Natural, Handle Color Blue, Jaw Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.