Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonsparking Mallet, 96 oz., 15 In. L

  • Mfr # M-3FG

  • Zoro # G4175683


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15 in
Head Weight
6 lb
Head Material
Aluminum Bronze
Handle Material
Fiberglass
Face Diameter
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-3FG
Zoro #
G4175683
UPC #
702535882464
Country of Origin
United States

Dimensions

Overall Length
15 in
Face Diameter
2 1/4 in
Head Length
5 in

Details

Item
Non-Sparking Sledge Hammer
Head Weight
6 lb
Head Material
Aluminum Bronze
Handle Material
Fiberglass
Head Color
Natural
Features
Corrosion-Resistant
Tether Capable
Tether Capable
Standards
ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Handle Color
Black/Yellow
Tether Style
Standard Tool (Accessory Needed for Tethering)
Hammer Type
Mallet
Tether Ready
No
Grip Style
Ribbed
Non-Magnetic
Yes
Face Shape
Round
Replaceable Handle
No
Dead Blow Hammer
No
Non-Sparking
Yes
Face Material
High Strength Nickel Aluminum Bronze

Description

When working in areas where there is a risk of sparking, the AMPCO M-3FG Nonsparking Mallet is the tool to have on hand. The corrosion resistant, non-sparking mallet has a high strength nickel aluminum bronze head. It has a fiberglass handle with rubber grip and an overall length of 15 in. The face diameter measures 2 1/4 in., while the head weight is 96 oz. The standard tether style allows you to easily attach this nonsparking mallet to your person or tool belt when not in use. With its 96 oz head weight and 15" length, the AMPCO M-3FG Nonsparking Mallet will meet all your demands.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.