Zoro Homepage

Nonsparking Open End Wrench, 10x12mm, 5 L

  • Mfr # WO-10X12

  • Zoro # G6720682


product price: $68.39
/ea

Key Features

Material
Aluminum Bronze
Size
10mm x 12mm
SAE or Metric
Metric
Overall Length
5 in
Wrench Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-10X12
Zoro #
G6720682
UPC #
702535896423
Country of Origin
United States

Dimensions

Size
10mm x 12mm
Overall Length
5 in
Head Size
10 mm, 12 mm
Wrench Head Sizes
10 mm, 12 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Wrench Shape
Straight
Head Movement
Fixed
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Angle
15 Degrees
Wrench Product Grouping
Wrenches
Standards
FM Approved
Reversing
No
Wrench Item
Open End Wrench
Insulated
No
Finish
Natural
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Material
Aluminum Bronze
Weight
0.1 lb
Tether Style
Tether Capable
Non-Magnetic
Yes
Handle Color
Silver
Corrosion Resistant
Yes
Nonsparking
Yes
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Handle Type
One Piece
Head Type
Standard
Measurement Type
Metric
Ratcheting
No

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 10 mm, 12 mm, Overall Length 5 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.