Zoro Homepage

Nonsparking Open End Wrench, 11/16 x 7/8

  • Mfr # WO-11/16X7/8

  • Zoro # G7501654


product price: $65.69
/ea

Key Features

Material
Aluminum Bronze
Size
11/16" x 7/8"
SAE or Metric
SAE
Overall Length
8 in
Standards
FM Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-11/16X7/8
Zoro #
G7501654
UPC #
702535897062
Country of Origin
United States

Dimensions

Size
11/16" x 7/8"
Overall Length
8 in
Wrench Head Sizes
11/16 in, 7/8 in
Head Size
11/16 in, 7/8 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Standards
FM Approved
Single End/Double End
Double End
Finish
Natural
Wrench Material
Aluminum Bronze
Reversing
No
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Head Angle
15 Degrees
Head Movement
Fixed
Wrench Shape
Straight
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Item
Open End Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Opening Type
Rounded
Measurement Type
SAE
Head Type
Standard
Head Offset Angle
15 Degrees
Non-Magnetic
Yes
Ratcheting
No
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Tether Style
Tether Capable
Handle Color
Silver
Weight
0.5 lb
Nonsparking
Yes

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 11/16 in, 7/8 in, Overall Length 8 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.