Zoro Homepage

Nut Driver, 11.0mm, Solid, Fluted, 5-1/8 in.

  • Mfr # ND-11MM

  • Zoro # G5167985


product price: $95.79
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Fluted
Overall Length
230 mm
ESD Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND-11MM
Zoro #
G5167985
UPC #
702535881665
Country of Origin
United States

Dimensions

Overall Length
230 mm
Nut Driver Shank Length
5 1/8 in
Nut Driver Overall Length
9 1/16 in
Nut Driver Hex Size
11 mm
Hex Size
11 mm
For Fastener Size
11 mm
Tip Size
11 mm
Shank Length
130 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Fluted
ESD Safe
No
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Handle Material
Acetate
Nut Driver Handle Design
Fluted
Nut Driver Shank Style
Solid Round
Nut Driver Shank Material
Nickel Aluminum Bronze
Item
Solid Round Shank Nut Driver
Insulated
No
Nut Driver Handle Color
Yellow
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Holding
No
Nonsparking
Yes
Standards
ASTM A342, FM Approved
Tether Style
Tether Capable
Shank Material
Aluminum Bronze
Shank Finish
Unfinished
Fastener Holding
No
Measurement Type
Metric
Handle Material
Plastic
Handle Shape
Fluted
Replaceable Shank
No
Non-Sparking
Yes
Corrosion Resistant
Yes
Bolt Clearance
25 mm
Non-Magnetic
No
Magnetized Tip
No
Handle Color
Yellow
Container Type
None
Shank Shape
Round
Ratcheting
No
Grip Style
Plain
Tether Ready
No
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Non-Magnetic/Sparking
Non-Sparking

Description

Solid Round Shank Nut Driver, Tip Size 11 mm, Bolt Clearance 25 mm, Shank Length 130 mm, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 11 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.