Zoro Homepage

Nut Driver, 1/2 in, Solid, Fluted, 3-7/16 in

  • Mfr # ND-1/2

  • Zoro # G5167994


product price: $106.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Fluted
Overall Length
7 1/4 in
Nut Driver Hex Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND-1/2
Zoro #
G5167994
UPC #
702535881849
Country of Origin
United States

Dimensions

Overall Length
7 1/4 in
Nut Driver Hex Size
1/2 in
Nut Driver Overall Length
7 7/16 in
Nut Driver Shank Length
3 7/16 in
Hex Size
1/2 in
Tip Size
1/2 in
For Fastener Size
1/2 in
Shank Length
3 7/16 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Fluted
Screwdriver and Nut Driver Grouping
Nut Drivers
Insulated
No
Nut Driver Handle Color
Yellow
Nut Driver Shank Style
Solid Round
Nonsparking
Yes
Nut Driver Handle Design
Fluted
ESD Safe
No
Tether Capable
Tether Capable
Nut Driver Shank Material
Nickel Aluminum Bronze
Nut Driver Handle Material
Acetate
Nut Holding
No
Item
Solid Round Shank Nut Driver
Insulated / Uninsulated
Uninsulated
Magnetic/Nonmagnetic
Nonmagnetic
Standards
ASTM A342, FM Approved
Tether Style
Tether Capable
Shank Material
Aluminum Bronze
Replaceable Shank
No
Corrosion Resistant
Yes
Grip Style
Plain
Container Type
None
Fastener Holding
No
Handle Material
Plastic
Tether Ready
No
Non-Sparking
Yes
Handle Color
Yellow
Handle Shape
Fluted
Non-Magnetic
No
Shank Finish
Unfinished
Magnetized Tip
No
Shank Shape
Round
Bolt Clearance
1 in
Measurement Type
SAE
Ratcheting
No
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Sparking

Description

Solid Round Shank Nut Driver, Tip Size 1/2 in, Bolt Clearance 1 in, Shank Length 3 7/16 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 1/2 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.