Zoro Homepage

Nut Driver, 12.0mm, Solid, Fluted, 5-1/8 in.

  • Mfr # ND-12MM

  • Zoro # G5167951


product price: $109.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Fluted
Overall Length
230 mm
Insulated / Uninsulated
Uninsulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND-12MM
Zoro #
G5167951
UPC #
702535881672
Country of Origin
United States

Dimensions

Overall Length
230 mm
Nut Driver Shank Length
5 1/8 in
Nut Driver Overall Length
9 1/16 in
Nut Driver Hex Size
12 mm
Hex Size
12 mm
Tip Size
12 mm
Shank Length
130 mm
For Fastener Size
12 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Fluted
Insulated / Uninsulated
Uninsulated
Nonsparking
Yes
Nut Driver Handle Color
Yellow
Nut Holding
No
Tether Capable
Tether Capable
Nut Driver Handle Design
Fluted
Insulated
No
ESD Safe
No
Nut Driver Handle Material
Acetate
Item
Solid Round Shank Nut Driver
Nut Driver Shank Material
Nickel Aluminum Bronze
Nut Driver Shank Style
Solid Round
Screwdriver and Nut Driver Grouping
Nut Drivers
Magnetic/Nonmagnetic
Nonmagnetic
Standards
ASTM A342, FM Approved
Tether Style
Tether Capable
Shank Material
Aluminum Bronze
Grip Style
Plain
Non-Magnetic
No
Corrosion Resistant
Yes
Container Type
None
Bolt Clearance
25 mm
Handle Color
Yellow
Shank Finish
Unfinished
Tether Ready
No
Magnetized Tip
No
Ratcheting
No
Non-Sparking
Yes
Shank Shape
Round
Replaceable Shank
No
Handle Shape
Fluted
Fastener Holding
No
Handle Material
Plastic
Measurement Type
Metric
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Includes Non-Magnetic/Sparking
Non-Sparking
Corrosion-Resistance
Corrosion-Resistant

Description

Solid Round Shank Nut Driver, Tip Size 12 mm, Bolt Clearance 25 mm, Shank Length 130 mm, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 12 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.