Zoro Homepage

Nut Driver, 13/16in, Solid, Fluted, 5-1/8 in

  • Mfr # ND-13/16

  • Zoro # G5167967


product price: $167.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Fluted
Overall Length
9 in
Magnetic/Nonmagnetic
Nonmagnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND-13/16
Zoro #
G5167967
UPC #
702535881894
Country of Origin
United States

Dimensions

Overall Length
9 in
Nut Driver Hex Size
13/16 in
Nut Driver Shank Length
5 1/8 in
Nut Driver Overall Length
9 in
Hex Size
13/16 in
Tip Size
13/16 in
For Fastener Size
13/16 in
Shank Length
4 5/16 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Fluted
Magnetic/Nonmagnetic
Nonmagnetic
Insulated / Uninsulated
Uninsulated
Nonsparking
Yes
Nut Holding
No
Nut Driver Shank Material
Nickel Aluminum Bronze
Nut Driver Handle Color
Yellow
ESD Safe
No
Nut Driver Handle Material
Acetate
Item
Solid Round Shank Nut Driver
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Handle Design
Fluted
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nut Driver Shank Style
Solid Round
Standards
ASTM A342, FM Approved
Tether Style
Tether Capable
Shank Material
Aluminum Bronze
Grip Style
Plain
Bolt Clearance
1 in
Shank Finish
Unfinished
Tether Ready
No
Replaceable Shank
No
Container Type
None
Measurement Type
SAE
Handle Color
Yellow
Handle Material
Plastic
Ratcheting
No
Fastener Holding
No
Non-Magnetic
No
Corrosion Resistant
Yes
Magnetized Tip
No
Non-Sparking
Yes
Handle Shape
Fluted
Shank Shape
Round
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Fixed Shank
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Includes Non-Magnetic/Sparking
Non-Sparking

Description

Solid Round Shank Nut Driver, Tip Size 13/16 in, Bolt Clearance 1 in, Shank Length 4 5/16 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 13/16 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.