Zoro Homepage

Nut Driver, 14.0mm, Solid, Fluted, 5-1/8 in.

  • Mfr # ND-14MM

  • Zoro # G5168064


product price: $139.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Fluted
Overall Length
230 mm
Magnetic/Nonmagnetic
Nonmagnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND-14MM
Zoro #
G5168064
UPC #
702535881696
Country of Origin
United States

Dimensions

Overall Length
230 mm
Nut Driver Shank Length
5 1/8 in
Nut Driver Overall Length
9 1/16 in
Nut Driver Hex Size
14 mm
Hex Size
14 mm
Tip Size
14 mm
Shank Length
130 mm
For Fastener Size
14 mm

Description

Solid Round Shank Nut Driver, Tip Size 14 mm, Bolt Clearance 25 mm, Shank Length 130 mm, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 14 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.