Zoro Homepage

Nut Driver, 16.0mm, Solid, Fluted, 5-1/8 in.

  • Mfr # ND-16MM

  • Zoro # G5168082


product price: $156.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Fluted
Overall Length
225 mm
Nut Driver Handle Design
Fluted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND-16MM
Zoro #
G5168082
UPC #
702535881719
Country of Origin
United States

Dimensions

Overall Length
225 mm
Nut Driver Hex Size
16 mm
Nut Driver Overall Length
10 1/16 in
Nut Driver Shank Length
5 1/8 in
Hex Size
16 mm
Shank Length
130 mm
Tip Size
16 mm
For Fastener Size
16 mm

Description

Solid Round Shank Nut Driver, Tip Size 16 mm, Bolt Clearance 25 mm, Shank Length 130 mm, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 16 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.