Zoro Homepage

Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in

  • Mfr # ND-5/16

  • Zoro # G5079803


product price: $86.29
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Fluted
Overall Length
6 3/4 in
Nut Driver Handle Material
Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND-5/16
Zoro #
G5079803
UPC #
702535881801
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Nut Driver Hex Size
5/16 in
Nut Driver Shank Length
3 7/16 in
Nut Driver Overall Length
6 7/8 in
Hex Size
5/16 in
Shank Length
3 7/16 in
Tip Size
5/16 in
For Fastener Size
5/16 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Fluted
Nut Driver Handle Material
Acetate
Nut Driver Handle Design
Fluted
Nut Driver Shank Style
Solid Round
Tether Capable
Tether Capable
Magnetic/Nonmagnetic
Nonmagnetic
Insulated / Uninsulated
Uninsulated
Nut Driver Shank Material
Nickel Aluminum Bronze
ESD Safe
No
Insulated
No
Item
Solid Round Shank Nut Driver
Screwdriver and Nut Driver Grouping
Nut Drivers
Nonsparking
Yes
Nut Holding
No
Nut Driver Handle Color
Yellow
Standards
ASTM A342, FM Approved
Tether Style
Tether Capable
Shank Material
Aluminum Bronze
Grip Style
Plain
Magnetized Tip
No
Handle Material
Plastic
Shank Finish
Unfinished
Replaceable Shank
No
Fastener Holding
No
Measurement Type
SAE
Non-Magnetic
No
Shank Shape
Round
Non-Sparking
Yes
Tether Ready
No
Container Type
None
Corrosion Resistant
Yes
Handle Shape
Fluted
Ratcheting
No
Handle Color
Yellow
Bolt Clearance
1 in
Includes Ratcheting
Ratcheting Not Included
Replaceable Shank Capable
Fixed Shank
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Non-Magnetic/Sparking
Non-Sparking
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe

Description

Solid Round Shank Nut Driver, Tip Size 5/16 in, Bolt Clearance 1 in, Shank Length 3 7/16 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 5/16 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.