Zoro Homepage

Nut Driver, 6.5mm, Solid, Fluted, 5-1/8 in.

  • Mfr # ND-6.5MM

  • Zoro # G5168143


product price: $72.29
/ea

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Fluted
Overall Length
215 mm
Nut Driver Handle Material
Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND-6.5MM
Zoro #
G5168143
UPC #
702535881603
Country of Origin
United States

Dimensions

Overall Length
215 mm
Nut Driver Hex Size
6 1/2 mm
Nut Driver Overall Length
8 7/16 in
Nut Driver Shank Length
5 1/8 in
Hex Size
6.5 mm
Shank Length
130 mm
Tip Size
6.5 mm
For Fastener Size
6.5 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Fluted
Nut Driver Handle Material
Acetate
Nut Driver Handle Design
Fluted
Item
Solid Round Shank Nut Driver
Magnetic/Nonmagnetic
Nonmagnetic
ESD Safe
No
Insulated / Uninsulated
Uninsulated
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Shank Style
Solid Round
Nonsparking
Yes
Nut Driver Shank Material
Nickel Aluminum Bronze
Nut Holding
No
Tether Capable
Tether Capable
Insulated
No
Nut Driver Handle Color
Yellow
Standards
ASTM A342, FM Approved
Tether Style
Tether Capable
Shank Material
Aluminum Bronze
Measurement Type
Metric
Container Type
None
Shank Shape
Round
Magnetized Tip
No
Handle Color
Yellow
Grip Style
Plain
Non-Sparking
Yes
Bolt Clearance
25 mm
Handle Material
Plastic
Shank Finish
Unfinished
Corrosion Resistant
Yes
Fastener Holding
No
Replaceable Shank
No
Non-Magnetic
No
Handle Shape
Fluted
Ratcheting
No
Tether Ready
No
Includes Non-Magnetic/Sparking
Non-Sparking
Tether Status
Not Tether Capable
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe

Description

Solid Round Shank Nut Driver, Tip Size 6.5 mm, Bolt Clearance 25 mm, Shank Length 130 mm, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 6.5 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.