Zoro Homepage

Offset Construction Wrench, 15" L

  • Mfr # W-2229

  • Zoro # G5916821


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Offset
1 1/8 in
Number of Points
0
Wrench Material
Nickel Aluminum Bronze
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-2229
Zoro #
G5916821
UPC #
702535894955
Country of Origin
United States

Dimensions

Head Size
29 mm
Overall Length
16 in
Head Thickness
11/16 in

Details

Item
Offset Construction Wrench
Offset
1 1/8 in
Number of Points
0
Wrench Material
Nickel Aluminum Bronze
Finish
Natural
Handle Type
Tapered
Standards
FM Approved
Lockable
No
Tether Style
Tether Capable
Jaw Capacity
29 mm
Wrench Type
Open End Wrench
Opening Type
Rounded
Insulated
No
Weight
1.6 lb
Reversing
No
Corrosion Resistant
Yes
Head Offset Angle
0 Degrees
Jaw Material
Aluminum Bronze
Adjustable
Not Adjustable
Ratcheting
No
Head Type
Offset
Material
Aluminum Bronze
Nonsparking
Yes
Measuring Scale
No
Measurement Type
Metric
Non-Magnetic
Yes

Description

Offset Construction Wrench, Open End Wrench, Aluminum Bronze, Natural, Jaw Capacity 29 mm, Head Size 29 mm, Head Offset Angle 0 Degrees , Head Thickness 11/16 in, Overall Length 16 in, Measuring Scale No, Metric, Rounded, Not Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.