Zoro Homepage

Open End Wrench, Corrosion-Resistant, 70mm

  • Mfr # 0190

  • Zoro # G8508160


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Overall Length
555mm
Head Size
70mm
Head Offset Angle
15°
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0190
Zoro #
G8508160
UPC #
702535895686
Country of Origin
United States

Dimensions

Overall Length
555mm
Head Size
70mm

Details

Head Offset Angle
15°
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Measurement Type
Metric

Description

Open End Wrench,Corrosion-Resistant,70mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.