Open End Wrench, Corrosion-Resistant, 80mm
Mfr # 0198
Zoro # G8508066
product price: $895.99
/ea
Free Shipping & Returns
Key Features
Overall Length
615mm
Head Size
80mm
Head Offset Angle
15°
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0198
Zoro #
G8508066
UPC #
702535895723
Country of Origin
United States
Dimensions
Overall Length
615mm
Head Size
80mm
Details
Head Offset Angle
15°
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Measurement Type
Metric
Description
Open End Wrench,Corrosion-Resistant,80mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.