Zoro Homepage

Plier Snap Ring Internal 7" L

  • Mfr # 8322

  • Zoro # G7490341


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Features
Corrosion Resistant, Nonmagnetic
Material
Beryllium Copper
Plier Item
Retaining Ring Plier
Number of Pieces
1
Tip Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8322
Zoro #
G7490341
UPC #
702535882808
Country of Origin
United States

Dimensions

Overall Length
7 in
For Shaft Dia.
3/4 in to 2-3/8 in
For Bore Dia.
3/4 in to 2-3/8 in
Tip Dia.
0.07 in
For Minimum Shaft Diameter
3/4 in
Tip Diameter
0.07 in
For Maximum Shaft Diameter
2 3/8 in
For Maximum Bore Diameter
2 3/8 in
For Minimum Bore Diameter
3/4 in

Details

Features
Corrosion Resistant, Nonmagnetic
Material
Beryllium Copper
Plier Item
Retaining Ring Plier
Number of Pieces
1
Tip Angle
0 Degrees
Handle Color
Natural
Standards
ASTM A342, DIN 5256, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Handle Design
Plain
Plier Style
Internal
Tip Type
Fixed
Plier Product Group
Pliers
Item
Nonsparking Retaining Ring Plier
Spring Return
No
Replaceable Tips
No
Non-Sparking
Yes
Grip Style
Plain
For Ring Type
Internal
Weight
0.3 lb
Plier Material
Beryllium Copper
Handle Style
Standard
Tip Shape
Round
For Use With
Retaining Rings
Jaw Opening Type
Manual
Plier Type
Retaining Ring Pliers
Type
Internal

Description

Nonsparking Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking Yes, Grip Style Plain, Overall Length 7 in, For Minimum Bore Diameter 3/4 in, For Maximum Bore Diameter 2 3/8 in, Tip Diameter 0.07 in, Tip Angle 0 Degrees , Jaw Opening Type Manual, Replaceable Tips No, Features Corrosion Resistant, Nonmagnetic, For Use With Retaining Rings, Handle Color Natural, Handle Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.