Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Chisel, Non-Spark, 2-1/2 x 7-3/4

  • Mfr # CR-20-ST

  • Zoro # G5167872


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Item - Air Chisels
Pneumatic Chisel
Shank Size
0.68 in
Chisel Shank Size
0.68 in
Chisel Shank Type
Round
Chisel Tip Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-20-ST
Zoro #
G5167872
UPC #
702535879976
Country of Origin
United States

Dimensions

Shank Size
0.68 in
Chisel Shank Size
0.68 in
Chisel Tip Width
1 1/2 in
Tool Overall Length
7 3/4 in
Tip Width
1-1/2"
Overall Length
7 3/4 in
Shank Length
2 1/2 in
Shank Diameter
43/64 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
Round
Chisel Collar Type
Round
Non-Sparking
Yes
For Use With
Pneumatic Hammer
Item
Chisel
Shank Shape
Round
Collar Type
Retaining
Material
Aluminum Bronze
Compatible with Product Type
Chipping Hammer
Shank Design
Round
Point Type
Flat Chisel
Chisel Scaler Style
Flat
Cutting Application
Chisel Off Bolt Heads, Clean Welds, Remove Scale, Scrape Off Paint, Wedged Blade to Cut Metal
Cutting Direction
Right Hand
Primary Material Application
Concrete, Masonry
Finish - Machining
Bright (Uncoated)
Chisel Type
Flat Chisel

Description

Chisel, Non-Sparking Yes, Shank Shape Round, Shank Size 0.68 in, Shank Design Round, Overall Length 7 3/4 in, Material Aluminum Bronze, Point Type Flat Chisel, Chisel Tip Width 1 1/2 in, Chisel Scaler Style Flat, Chisel Collar Type Round, Cutting Application Chisel Off Bolt Heads, Clean Welds, Remove Scale, Scrape Off Paint, Wedged Blade to Cut Metal, Compatible with Product Type Chipping Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.