Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Clay Digger, Clay Spade, Hex

  • Mfr # C-40

  • Zoro # G6640247


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Application
For Use In Flammable or Hazardous Environments
Length (In.)
20
Shank Type
Hex
Shank Size (In.)
7/8
Tool Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-40
Zoro #
G6640247
UPC #
702535880040
Country of Origin
United States

Dimensions

Length (In.)
20
Shank Size (In.)
7/8
Tool Overall Length
20 in
Blade Width (In.)
4.5
Shank Length (In.)
3.25
Overall Length (In.)
20
Chisel Tip Width
4 1/2 in
Chisel Shank Size
0.875 in
Shank Size
0.875 in
Overall Length
20 in
Shank Hex Size
7/8 in

Details

Item
Chisel
Application
For Use In Flammable or Hazardous Environments
Shank Type
Hex
Item - Air Chisels
Pneumatic Clay Digger
Type
Clay Spade
Non-Sparking
Yes
Chisel Shank Type
Hex
Hex (In.)
7/8
Chisel Collar Type
Round
For Use With
Air Hammer
Shank Shape
Hex
Cutting Application
Digging
Material
Aluminum Bronze
Chisel Scaler Style
Digger
Point Type
Spade
Shank Design
Hex
Compatible with Product Type
Demolition Hammer
Finish - Machining
Bright (Uncoated)
Chisel Type
Curved Chisel
Cutting Direction
Right Hand
Primary Material Application
Concrete, Masonry

Description

Chisel, Non-Sparking Yes, Shank Shape Hex, Shank Size 0.875 in, Shank Design Hex, Overall Length 20 in, Material Aluminum Bronze, Point Type Spade, Chisel Tip Width 4 1/2 in, Chisel Scaler Style Digger, Chisel Collar Type Round, Cutting Application Digging, Compatible with Product Type Demolition Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.