Zoro Homepage

Pneumatic Scaling Chisel, Non-Spark, 1-1/4

  • Mfr # CS-22-ST

  • Zoro # G5167906


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Shank Size
0.5 in
Item - Air Chisels
Pneumatic Chisel
Chisel Shank Size
0.5 in
Chisel Shank Type
Square
Chisel Tip Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-22-ST
Zoro #
G5167906
UPC #
702535879921
Country of Origin
United States

Dimensions

Shank Size
0.5 in
Chisel Shank Size
0.5 in
Chisel Tip Width
1 1/4 in
Tool Overall Length
3 1/2 in
Overall Length
3 1/2 in
Tip Width
1-1/4"
Shank Length
3 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
Square
Chisel Collar Type
None
Non-Sparking
Yes
Material
Aluminum Bronze
For Use With
Pneumatic Hammer
Shank Shape
Round
Item
Chisel
Shank Design
Round
Compatible with Product Type
Chisel Scaler
Point Type
Flat Chisel
Cutting Application
Chisel Off Bolt Heads, Clean Welds, Remove Scale, Scrape Off Paint, Wedged Blade to Cut Metal
Chisel Scaler Style
IR
Primary Material Application
Concrete, Masonry
Cutting Direction
Right Hand
Chisel Type
Flat Chisel
Finish - Machining
Bright (Uncoated)

Description

Chisel, Non-Sparking Yes, Shank Shape Round, Shank Size 0.5 in, Shank Design Round, Overall Length 3 1/2 in, Material Aluminum Bronze, Point Type Flat Chisel, Chisel Tip Width 1 1/4 in, Chisel Scaler Style IR, Chisel Collar Type None, Cutting Application Chisel Off Bolt Heads, Clean Welds, Remove Scale, Scrape Off Paint, Wedged Blade to Cut Metal, Compatible with Product Type Chisel Scaler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.