Zoro Homepage

Pneumatic Scaling Chisel, Non-Spark, 1-3/4

  • Mfr # CP-21-ST

  • Zoro # G5167924


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Item - Air Chisels
Pneumatic Chisel
Shank Size
0.875 in
Chisel Shank Size
0.68 in
Chisel Shank Type
Round
Chisel Tip Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-21-ST
Zoro #
G5167924
UPC #
702535879907
Country of Origin
United States

Dimensions

Shank Size
0.875 in
Chisel Shank Size
0.68 in
Chisel Tip Width
1 3/4 in
Tool Overall Length
8 in
Tip Width
1-3/4"
Shank Length
3 in
Overall Length
8 in
Shank Diameter
7/8 in

Description

Chisel, Non-Sparking Yes, Shank Shape Round, Shank Size 0.875 in, Shank Design Round, Overall Length 8 in, Material Aluminum Bronze, Point Type Flat Chisel, Chisel Tip Width 1 3/4 in, Chisel Scaler Style Flat, Chisel Collar Type Round, Cutting Application Chisel Off Bolt Heads, Clean Welds, Remove Scale, Scrape Off Paint, Wedged Blade to Cut Metal, Compatible with Product Type Demolition Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.