Zoro Homepage

Pneumatic Scaling Chisel, Non-Spark, 2 in

  • Mfr # CS-24-ST

  • Zoro # G5167897


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Item - Air Chisels
Pneumatic Chisel
Shank Size
0.5 in
Chisel Shank Size
0.5 in
Chisel Shank Type
Square
Chisel Tip Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-24-ST
Zoro #
G5167897
UPC #
702535879945
Country of Origin
United States

Dimensions

Shank Size
0.5 in
Chisel Shank Size
0.5 in
Chisel Tip Width
2 in
Tool Overall Length
5 in
Overall Length
5 in
Tip Width
2"

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
Square
Chisel Collar Type
None
Non-Sparking
Yes
For Use With
Pneumatic Hammer
Material
Aluminum Bronze
Item
Chisel
Shank Shape
Square
Chisel Scaler Style
IR
Shank Design
Square
Compatible with Product Type
Chisel Scaler
Cutting Application
Chisel Off Bolt Heads, Clean Welds, Remove Scale, Scrape Off Paint, Wedged Blade to Cut Metal
Point Type
Flat Chisel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Chisel Type
Flat Chisel
Primary Material Application
Concrete, Masonry

Description

Chisel, Non-Sparking Yes, Shank Shape Square, Shank Size 0.5 in, Shank Design Square, Overall Length 5 in, Material Aluminum Bronze, Point Type Flat Chisel, Chisel Tip Width 2 in, Chisel Scaler Style IR, Chisel Collar Type None, Cutting Application Chisel Off Bolt Heads, Clean Welds, Remove Scale, Scrape Off Paint, Wedged Blade to Cut Metal, Compatible with Product Type Chisel Scaler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.