Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repl Hack Saw Blade, Non-Spark, 11-3/4 in

  • Mfr # 8356

  • Zoro # G5072155


product price: $61.49
/ea

Key Features

Teeth per Inch
18
Blade Length
11-3/4 in
Blade Material
Beryllium Copper
For Use With
8356
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8356
Zoro #
G5072155
UPC #
702535883355
Country of Origin
Italy

Dimensions

Blade Length
11-3/4 in
Blade Thickness
0.03125 in
Blade Width
1/2 in

Details

Item
Hacksaw Blade
Teeth per Inch
18
Blade Material
Beryllium Copper
For Use With
8356
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Features
Corrosion Resistant, Non Magnetic
Characteristics
FM Approved, ASTM A342, Meets OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN
Application
Metal
Standards
FM Approved, ASTM A342, Meets OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN
Color
Silver
Non-Sparking
Yes
Tooth Grind
Variable Tooth Pitch
Compatible with Manufacturer Model Number
8356
Compatible Manufacturer Part Number
8356
Compatible Manufacturer Model Number
8356
Compatible with Mfr. Model No.
8356
For Use with Mfr Model Number
8356
Compatible with Manufacturer Model No.
8356
Compatible Pump Manufacturer Part Number
8356
Compatible Mfr. Model Number
8356

Description

The AMPCO 8356 Repl Hack Saw Blade is a high-quality tool that has been designed to meet the needs of professionals. It is FM approved, ASTM A342 and meets OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI and DIN standards. This 11 3/4 in. blade is non-sparking and non-magnetic with a corrosion resistant beryllium copper material. The 18 teeth per inch make it perfect for cutting metal of all types. This hacksaw blade has a 0.025 in. thickness which makes it lightweight yet durable enough to get the job done quickly and efficiently. The AMPCO Repl Hack Saw Blade is the ideal product for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.