Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Plain Hex Key Hex Key, 1/8" Tip Size, 6 in Long, 4 1/2 in Short

  • Mfr # WT-1/8

  • Zoro # G5060185


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Material
Beryllium Copper
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-1/8
Zoro #
G5060185
UPC #
702535881474
Country of Origin
United States

Dimensions

Tip Size
1/8"
Arm Length
6 in
Handle Length
4 1/2 in
Length Family
Short
Long Arm Length
6 in
Short Arm Length
4 1/2 in
Arm-Length
6"
Handle-Length
4-1/2"
Long-Arm-Length
6"
Short-Arm-Length
4-1/2"
Arm Length - Long
6 in
Arm Length - Short
4 1/2 in

Details

Item
Hex Key
Finish
Natural
Material
Beryllium Copper
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Nonsparking
Yes
Meets/Exceeds
FM Approved, ASTM A342, ASTM F2503, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Hex/Torx Key Product Grouping
Hex Key
Handle Color
Bronze
Handle Material
Beryllium Copper
Blade Material
Beryllium Copper
Working Angle
0 Degrees
Tether Style
Tether Capable
End Shape
Hex
Non-Magnetic
Yes
Number of Ball Ends
0
Non-Sparking
Yes
Driver Material
Beryllium Copper
Standards
ASTM A342, ASTM F2503
Insulated
No
Tether Ready
No
Fastener Holding
No
Key Shape
T-Shape
Corrosion Resistant
Yes
Number of Tips
1
Grip Style
Plain
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 1/8 in, Long Arm Length 6 in, Short Arm Length 4 1/2 in, Unfinished, Length Family Short, Hex, Number of Tips 1, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.