Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Plain Hex Key Hex Key, 3/8" Tip Size, 6 in Long, 4 1/2 in Short

  • Mfr # WT-3/8

  • Zoro # G5060641


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Material
Beryllium Copper
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-3/8
Zoro #
G5060641
UPC #
702535881535
Country of Origin
United States

Dimensions

Tip Size
3/8"
Arm Length
6 in
Handle Length
4 1/2 in
Short Arm Length
4 1/2 in
Length Family
Short
Long Arm Length
6 in
Arm-Length
6"
Handle-Length
4-1/2"
Short-Arm-Length
4-1/2"
Long-Arm-Length
6"
Arm Length - Short
4 1/2 in
Arm Length - Long
6 in

Details

Item
Hex Key
Finish
Natural
Material
Beryllium Copper
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Meets/Exceeds
FM Approved, ASTM A342, ASTM F2503, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN
Working Angle
0 Degrees
Tether Capable
Tether Capable
Handle Color
Bronze
Handle Material
Beryllium Copper
Nonsparking
Yes
Insulated / Uninsulated
Uninsulated
Blade Material
Beryllium Copper
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Tether Capable
Insulated
No
Grip Style
Plain
Number of Tips
1
End Shape
Hex
Number of Ball Ends
0
Key Shape
T-Shape
Tether Ready
No
Corrosion Resistant
Yes
Fastener Holding
No
Standards
ASTM A342, ASTM F2503
Non-Sparking
Yes
Driver Material
Beryllium Copper
Non-Magnetic
Yes
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant

Description

Hex Key, Tip Size 3/8 in, Long Arm Length 6 in, Short Arm Length 4 1/2 in, Unfinished, Length Family Short, Hex, Number of Tips 1, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.