Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Plain Hex Key Hex Key, 5/32" Tip Size, 2 1/2 in Long, 7/8 in Short

  • Mfr # WH-5/32

  • Zoro # G2588817


product price: $10.19
/ea

Key Features

Finish
Natural
Material
Beryllium Copper
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-5/32
Zoro #
G2588817
UPC #
702535881214
Country of Origin
United States

Dimensions

Tip Size
5/32"
Handle Length
7/8 in
Arm Length
2 1/2 in
Length Family
Short
Short Arm Length
7/8 in
Long Arm Length
2 1/2 in
Long-Arm-Length
2-1/2"
Handle-Length
7/8"
Arm-Length
2-1/2"
Short-Arm-Length
7/8"
Arm Length - Short
7/8 in
Arm Length - Long
2 1/2 in

Details

Item
Hex Key
Finish
Natural
Material
Beryllium Copper
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Meets/Exceeds
FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant
Hex/Torx Key Product Grouping
Hex Key
Nonsparking
Yes
Blade Material
Beryllium Copper
Tether Capable
Tether Capable
Working Angle
90 Degrees
Handle Color
Bronze
Handle Material
Beryllium Copper
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Corrosion Resistant
Yes
Non-Sparking
Yes
Fastener Holding
No
Non-Magnetic
Yes
Tether Ready
No
Insulated
No
Standards
ASTM A342, ASTM F2503, DIN 911
Number of Tips
2
Grip Style
Plain
Key Shape
L-Shape
Driver Material
Beryllium Copper
End Shape
Hex
Number of Ball Ends
0
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight

Description

Hex Key, Tip Size 5/32 in, Long Arm Length 2 1/2 in, Short Arm Length 7/8 in, Unfinished, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.