Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Plain Hex Key Hex Key, 5/32" Tip Size, 6 in Long, 4 1/2 in Short

  • Mfr # WT-5/32

  • Zoro # G5060194


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Material
Beryllium Copper
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-5/32
Zoro #
G5060194
UPC #
702535881481
Country of Origin
United States

Dimensions

Tip Size
5/32"
Arm Length
6 in
Handle Length
4 1/2 in
Short Arm Length
4 1/2 in
Length Family
Short
Long Arm Length
6 in
Handle-Length
4-1/2"
Short-Arm-Length
4-1/2"
Long-Arm-Length
6"
Arm-Length
6"
Arm Length - Short
4 1/2 in
Arm Length - Long
6 in

Details

Item
Hex Key
Finish
Natural
Material
Beryllium Copper
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Nonsparking
Yes
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Handle Material
Beryllium Copper
Blade Material
Beryllium Copper
Meets/Exceeds
FM Approved, ASTM A342, ASTM F2503, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN
Working Angle
0 Degrees
Tether Capable
Tether Capable
Handle Color
Bronze
Tether Style
Tether Capable
End Shape
Hex
Grip Style
Plain
Driver Material
Beryllium Copper
Fastener Holding
No
Tether Ready
No
Insulated
No
Number of Ball Ends
0
Key Shape
T-Shape
Non-Sparking
Yes
Number of Tips
1
Non-Magnetic
Yes
Standards
ASTM A342, ASTM F2503
Corrosion Resistant
Yes
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Shape
Straight
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking

Description

Hex Key, Tip Size 5/32 in, Long Arm Length 6 in, Short Arm Length 4 1/2 in, Unfinished, Length Family Short, Hex, Number of Tips 1, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.