Zoro Homepage

SAE Plain Hex Key Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 9/16 in Short

  • Mfr # WH-7/16

  • Zoro # G6127436


product price: $43.19
/ea

Key Features

Finish
Natural
Material
Beryllium Copper
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-7/16
Zoro #
G6127436
UPC #
702535881276
Country of Origin
United States

Dimensions

Tip Size
7/16"
Arm Length
4 3/4 in
Handle Length
5 3/4 in
Long Arm Length
4 3/4 in
Short Arm Length
1 9/16 in
Length Family
Short
Arm-Length
4-3/4"
Short-Arm-Length
1-9/16"
Handle-Length
5-3/4"
Long-Arm-Length
4-3/4"
Arm Length - Long
4 3/4 in
Arm Length - Short
1 9/16 in

Description

Hex Key, Tip Size 7/16 in, Long Arm Length 4 3/4 in, Short Arm Length 1 9/16 in, Unfinished, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.