Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Plain Hex Key Hex Key, 7/32" Tip Size, 6 in Long, 4 1/2 in Short

  • Mfr # WT-7/32

  • Zoro # G5060203


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Material
Beryllium Copper
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-7/32
Zoro #
G5060203
UPC #
702535881504
Country of Origin
United States

Dimensions

Tip Size
7/32"
Arm Length
6 in
Handle Length
4 1/2 in
Short Arm Length
4 1/2 in
Length Family
Short
Long Arm Length
6 in
Handle-Length
4-1/2"
Arm-Length
6"
Long-Arm-Length
6"
Short-Arm-Length
4-1/2"
Arm Length - Short
4 1/2 in
Arm Length - Long
6 in

Details

Item
Hex Key
Finish
Natural
Material
Beryllium Copper
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Nonsparking
Yes
Handle Color
Bronze
Working Angle
0 Degrees
Tether Capable
Tether Capable
Handle Material
Beryllium Copper
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Hex Key
Blade Material
Beryllium Copper
Meets/Exceeds
FM Approved, ASTM A342, ASTM F2503, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN
Tether Style
Tether Capable
Fastener Holding
No
Standards
ASTM A342, ASTM F2503
Corrosion Resistant
Yes
Insulated
No
End Shape
Hex
Non-Sparking
Yes
Driver Material
Beryllium Copper
Number of Tips
2
Number of Ball Ends
0
Key Shape
T-Shape
Grip Style
Plain
Tether Ready
No
Non-Magnetic
Yes
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant

Description

Hex Key, Tip Size 7/32 in, Long Arm Length 6 in, Short Arm Length 4 1/2 in, Unfinished, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.