Zoro Homepage

SAE Plain Hex Key Hex Key, 9/16" Tip Size, 5 3/4 in Long, 1 3/4 in Short

  • Mfr # WH-9/16

  • Zoro # G6127427


product price: $59.19
/ea

Key Features

Finish
Natural
Material
Beryllium Copper
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-9/16
Zoro #
G6127427
UPC #
702535881290
Country of Origin
United States

Dimensions

Tip Size
9/16"
Handle Length
6 1/4 in
Arm Length
5 3/4 in
Length Family
Short
Short Arm Length
1 3/4 in
Long Arm Length
5 3/4 in
Handle-Length
6-1/4"
Short-Arm-Length
1-3/4"
Long-Arm-Length
5-3/4"
Arm-Length
5-3/4"
Arm Length - Short
1 3/4 in
Arm Length - Long
5 3/4 in

Details

Item
Hex Key
Finish
Natural
Material
Beryllium Copper
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Meets/Exceeds
FM Approved
Working Angle
90 Degrees
Blade Material
Beryllium Copper
Handle Color
Bronze
Nonsparking
Yes
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Not Tether Capable
Insulated / Uninsulated
Uninsulated
Handle Material
Beryllium Copper
Tether Style
Not Tether Capable
Standards
ASTM A342, ASTM F2503, DIN 911
Number of Ball Ends
0
Corrosion Resistant
Yes
Non-Sparking
Yes
End Shape
Hex
Grip Style
Plain
Number of Tips
2
Insulated
No
Driver Material
Beryllium Copper
Fastener Holding
No
Tether Ready
No
Key Shape
L-Shape
Non-Magnetic
Yes
Corrosion-Resistance
Corrosion-Resistant
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Insulation
Not Insulated
Handle Shape
Straight
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 9/16 in, Long Arm Length 5 3/4 in, Short Arm Length 1 3/4 in, Unfinished, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.