Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 1-11/16" Head

  • Mfr # 0304

  • Zoro # G5916121


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
1-11/16"
SAE or Metric
SAE
Overall Length
14 3/4 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0304
Zoro #
G5916121
UPC #
702535896072
Country of Origin
United States

Dimensions

Size
1-11/16"
Overall Length
14 3/4 in
Head Size
1 11/16 in
Wrench Head Sizes
1 11/16 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Finish
Natural
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Single End
Wrench Shape
Straight
Reversing
No
Wrench Item
Open End Wrench
Head Movement
Fixed
Head Angle
15 Degrees
Wrench Product Grouping
Wrenches
Standards
FM Approved
Wrench Material
Nickel Aluminum Bronze
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
Yes
Head Type
Standard
Nonsparking
Yes
Head Offset Angle
15 Degrees
Measurement Type
SAE
Opening Type
Rounded
Ratcheting
No
Handle Color
Silver
Weight
2.2 lb
Corrosion Resistant
Yes
Handle Type
One Piece

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 1 11/16 in, Overall Length 14 3/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.