Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 1-13/16" Head

  • Mfr # 0308

  • Zoro # G5916106


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
1-13/16"
SAE or Metric
SAE
Overall Length
14 3/4 in
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0308
Zoro #
G5916106
UPC #
702535896096
Country of Origin
United States

Dimensions

Size
1-13/16"
Overall Length
14 3/4 in
Head Size
1 13/16 in
Wrench Head Sizes
1 13/16 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Finish
Natural
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Movement
Fixed
Single End/Double End
Single End
Head Angle
15 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Nickel Aluminum Bronze
Standards
FM Approved
Wrench Shape
Straight
Wrench Item
Open End Wrench
Insulated
No
Opening Type
Rounded
Weight
2.2 lb
Corrosion Resistant
Yes
Handle Type
One Piece
Ratcheting
No
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Nonsparking
Yes
Head Type
Standard
Head Offset Angle
15 Degrees
Tether Style
Tether Capable
Non-Magnetic
Yes
Measurement Type
SAE

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 1 13/16 in, Overall Length 14 3/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.