Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 1-1/8" Head Size

  • Mfr # 0286

  • Zoro # G6126806


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
1-1/8"
SAE or Metric
SAE
Overall Length
10 1/4 in
Wrench Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0286
Zoro #
G6126806
UPC #
702535895983
Country of Origin
United States

Dimensions

Size
1-1/8"
Overall Length
10 1/4 in
Wrench Head Sizes
1 1/8 in
Head Size
1 1/8 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Single End/Double End
Single End
Standards
FM Approved
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Natural
Insulated
No
Wrench Material
Nickel Aluminum Bronze
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Reversing
No
Head Angle
15 Degrees
Head Movement
Fixed
Wrench Item
Open End Wrench
Ratcheting Configuration
Non-Ratcheting
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Corrosion Resistant
Yes
Opening Type
Rounded
Head Type
Standard
Ratcheting
No
Nonsparking
Yes
Head Offset Angle
15 Degrees
Non-Magnetic
Yes
Weight
0.6 lb
Handle Type
One Piece
Handle Color
Silver
Tether Style
Tether Capable

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 1 1/8 in, Overall Length 10 1/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.