Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 1-3/16" Head Size

  • Mfr # 0288

  • Zoro # G5916200


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
1-3/16"
SAE or Metric
SAE
Overall Length
10 1/4 in
Wrench Material
Nickel Aluminum Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0288
Zoro #
G5916200
UPC #
702535895990
Country of Origin
United States

Dimensions

Size
1-3/16"
Overall Length
10 1/4 in
Head Size
1 3/16 in
Wrench Head Sizes
1 3/16 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Wrench Material
Nickel Aluminum Bronze
Wrench Shape
Straight
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Reversing
No
Standards
FM Approved
Single End/Double End
Single End
Finish
Natural
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Item
Open End Wrench
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Head Angle
15 Degrees
Ratcheting Configuration
Non-Ratcheting
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Ratcheting
No
Head Offset Angle
15 Degrees
Handle Type
One Piece
Measurement Type
SAE
Non-Magnetic
Yes
Weight
0.6 lb
Nonsparking
Yes
Head Type
Standard
Tether Style
Tether Capable
Opening Type
Rounded

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 1 3/16 in, Overall Length 10 1/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.