Single Open End Wrench, 1-3/8" Head Size
Mfr # 0294
Zoro # G5916176
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Bronze
Size
1-3/8"
SAE or Metric
SAE
Overall Length
12 1/4 in
Head Movement
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0294
Zoro #
G5916176
UPC #
702535896027
Country of Origin
United States
Dimensions
Size
1-3/8"
Overall Length
12 1/4 in
Head Size
1 3/8 in
Wrench Head Sizes
1 3/8 in
Wrench Length Style
Standard
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 1 3/8 in, Overall Length 12 1/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.