Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 1-5/16" Head Size

  • Mfr # 0292

  • Zoro # G5916185


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
1-5/16"
SAE or Metric
SAE
Overall Length
11 1/4 in
Wrench Head Sizes
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0292
Zoro #
G5916185
UPC #
702535896010
Country of Origin
United States

Dimensions

Size
1-5/16"
Overall Length
11 1/4 in
Wrench Head Sizes
1 5/16 in
Head Size
1 5/16 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Wrench Shape
Straight
Standards
FM Approved
Wrench Material
Nickel Aluminum Bronze
Single End/Double End
Single End
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Reversing
No
Wrench Product Grouping
Wrenches
Wrench Item
Open End Wrench
Finish
Natural
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Insulated
No
Head Angle
15 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Opening Type
Rounded
Head Type
Standard
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Handle Type
One Piece
Tether Style
Tether Capable
Nonsparking
Yes
Weight
1 lb
Measurement Type
SAE
Ratcheting
No
Non-Magnetic
Yes
Handle Color
Silver

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 1 5/16 in, Overall Length 11 1/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.