Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 1-7/8" Head Size

  • Mfr # 0310

  • Zoro # G5916097


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
1-7/8"
SAE or Metric
SAE
Overall Length
16 1/4 in
Wrench Item
Open End Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0310
Zoro #
G5916097
UPC #
702535896102
Country of Origin
United States

Dimensions

Size
1-7/8"
Overall Length
16 1/4 in
Head Size
1 7/8 in
Wrench Head Sizes
1 7/8 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Wrench Item
Open End Wrench
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Insulated
No
Wrench Material
Nickel Aluminum Bronze
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Single End/Double End
Single End
Finish
Natural
Head Angle
15 Degrees
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Standards
FM Approved
Measurement Type
SAE
Weight
3 lb
Non-Magnetic
Yes
Handle Color
Silver
Nonsparking
Yes
Opening Type
Rounded
Head Offset Angle
15 Degrees
Tether Style
Tether Capable
Handle Type
One Piece
Head Type
Standard
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Ratcheting
No

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 1 7/8 in, Overall Length 16 1/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.