Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 100mm Head Size

  • Mfr # 0212

  • Zoro # G5916377


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
100mm
SAE or Metric
Metric
Overall Length
770 mm
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0212
Zoro #
G5916377
UPC #
702535895792
Country of Origin
United States

Dimensions

Size
100mm
Overall Length
770 mm
Head Size
100 mm
Wrench Head Sizes
100 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Reversing
No
Standards
FM Approved
Wrench Item
Open End Wrench
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Finish
Natural
Wrench Material
Nickel Aluminum Bronze
Single End/Double End
Single End
Insulated
No
Head Angle
15 Degrees
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Ratcheting
No
Head Offset Angle
15 Degrees
Tether Style
Tether Capable
Weight
18 lb
Non-Magnetic
Yes
Opening Type
Rounded
Handle Color
Silver
Handle Type
One Piece
Head Type
Standard
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Nonsparking
Yes
Measurement Type
Metric

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 100 mm, Overall Length 770 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.