Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 10mm Head Size

  • Mfr # 0106

  • Zoro # G5916709


product price: $43.49
/ea

Key Features

Material
Aluminum Bronze
Size
10mm
SAE or Metric
Metric
Overall Length
115 mm
Standards
FM Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0106
Zoro #
G5916709
UPC #
702535895266
Country of Origin
United States

Dimensions

Size
10mm
Overall Length
115 mm
Wrench Head Sizes
10 mm
Head Size
10 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Standards
FM Approved
Single End/Double End
Single End
Head Movement
Fixed
Finish
Natural
Wrench Material
Nickel Aluminum Bronze
Ratcheting Configuration
Non-Ratcheting
Head Angle
15 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Wrench Item
Open End Wrench
Insulated
No
Wrench Product Grouping
Wrenches
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Shape
Straight
Weight
0.1 lb
Opening Type
Rounded
Nonsparking
Yes
Handle Type
One Piece
Measurement Type
Metric
Head Offset Angle
15 Degrees
Handle Color
Silver
Non-Magnetic
Yes
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Head Type
Standard
Corrosion Resistant
Yes
Tether Style
Tether Capable

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 10 mm, Overall Length 115 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.