Single Open End Wrench, 11/16" Head Size
Mfr # 0268
Zoro # G5916270
product price: $92.59
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Bronze
Size
11/16"
SAE or Metric
SAE
Overall Length
7 1/4 in
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0268
Zoro #
G5916270
UPC #
702535895891
Country of Origin
United States
Dimensions
Size
11/16"
Overall Length
7 1/4 in
Wrench Head Sizes
11/16 in
Head Size
11/16 in
Wrench Length Style
Standard
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 11/16 in, Overall Length 7 1/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.