Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 11/32" Head Size

  • Mfr # 0252

  • Zoro # G5916359


product price: $46.99
/ea

Key Features

Material
Aluminum Bronze
Size
11/32"
SAE or Metric
SAE
Overall Length
4 1/2 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0252
Zoro #
G5916359
UPC #
702535895815
Country of Origin
United States

Dimensions

Size
11/32"
Overall Length
4 1/2 in
Head Size
11/32 in
Wrench Head Sizes
11/32 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Insulated
No
Finish
Natural
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Shape
Straight
Wrench Material
Nickel Aluminum Bronze
Wrench Product Grouping
Wrenches
Reversing
No
Head Angle
15 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Open End Wrench
Standards
FM Approved
Single End/Double End
Single End
Head Movement
Fixed
Handle Type
One Piece
Head Offset Angle
15 Degrees
Opening Type
Rounded
Weight
0.1 lb
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Handle Color
Silver
Tether Style
Tether Capable
Head Type
Standard
Non-Magnetic
Yes
Nonsparking
Yes
Measurement Type
SAE
Ratcheting
No

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 11/32 in, Overall Length 4 1/2 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.