Zoro Homepage

Single Open End Wrench, 11mm Head Size

  • Mfr # 0108

  • Zoro # G5916690


product price: $49.19
/ea

Key Features

Material
Aluminum Bronze
Size
11mm
SAE or Metric
Metric
Overall Length
145 mm
Wrench Head Sizes
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0108
Zoro #
G5916690
UPC #
702535895273
Country of Origin
United States

Dimensions

Size
11mm
Overall Length
145 mm
Wrench Head Sizes
11 mm
Head Size
11 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Wrench Item
Open End Wrench
Standards
FM Approved
Reversing
No
Head Angle
15 Degrees
Single End/Double End
Single End
Head Movement
Fixed
Insulated
No
Wrench Shape
Straight
Finish
Natural
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Nickel Aluminum Bronze
Handle Color
Silver
Opening Type
Rounded
Ratcheting
No
Head Type
Standard
Measurement Type
Metric
Handle Type
One Piece
Corrosion Resistant
Yes
Weight
0.1 lb
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Non-Magnetic
Yes
Head Offset Angle
15 Degrees
Nonsparking
Yes

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 11 mm, Overall Length 145 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.