Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 1/2" Head Size

  • Mfr # 0260

  • Zoro # G5916316


product price: $67.79
/ea

Key Features

Material
Aluminum Bronze
Size
1/2"
SAE or Metric
SAE
Overall Length
5 3/4 in
Head Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0260
Zoro #
G5916316
UPC #
702535895853
Country of Origin
United States

Dimensions

Size
1/2"
Overall Length
5 3/4 in
Wrench Head Sizes
1/2 in
Head Size
1/2 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Head Angle
15 Degrees
Single End/Double End
Single End
Head Movement
Fixed
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Item
Open End Wrench
Insulated
No
Wrench Material
Nickel Aluminum Bronze
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
FM Approved
Wrench Product Grouping
Wrenches
Reversing
No
Finish
Natural
Nonsparking
Yes
Tether Style
Tether Capable
Weight
0.1 lb
Corrosion Resistant
Yes
Handle Type
One Piece
Handle Color
Silver
Ratcheting
No
Head Type
Standard
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
Yes
Head Offset Angle
15 Degrees
Measurement Type
SAE
Opening Type
Rounded

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 1/2 in, Overall Length 5 3/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.