Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 12mm Head Size

  • Mfr # 0110

  • Zoro # G5916681


product price: $58.19
/ea

Key Features

Material
Aluminum Bronze
Size
12mm
SAE or Metric
Metric
Overall Length
145 mm
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0110
Zoro #
G5916681
UPC #
702535895280
Country of Origin
United States

Dimensions

Size
12mm
Overall Length
145 mm
Head Size
12 mm
Wrench Head Sizes
12 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Angle
15 Degrees
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Product Grouping
Wrenches
Wrench Item
Open End Wrench
Insulated
No
Wrench Material
Nickel Aluminum Bronze
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Single End
Finish
Natural
Standards
FM Approved
Reversing
No
Head Movement
Fixed
Wrench Shape
Straight
Measurement Type
Metric
Handle Type
One Piece
Handle Color
Silver
Head Type
Standard
Ratcheting
No
Non-Magnetic
Yes
Opening Type
Rounded
Corrosion Resistant
Yes
Nonsparking
Yes
Weight
0.1 lb
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 12 mm, Overall Length 145 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.