Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 13/32" Head Size

  • Mfr # 0256

  • Zoro # G5916331


product price: $52.59
/ea

Key Features

Material
Aluminum Bronze
Size
13/32"
SAE or Metric
SAE
Overall Length
4 1/2 in
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0256
Zoro #
G5916331
UPC #
702535895839
Country of Origin
United States

Dimensions

Size
13/32"
Overall Length
4 1/2 in
Wrench Head Sizes
13/32 in
Head Size
13/32 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Finish
Natural
Head Angle
15 Degrees
Standards
FM Approved
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Reversing
No
Wrench Product Grouping
Wrenches
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Material
Nickel Aluminum Bronze
Wrench Shape
Straight
Single End/Double End
Single End
Insulated
No
Wrench Item
Open End Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nonsparking
Yes
Handle Color
Silver
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Weight
0.1 lb
Corrosion Resistant
Yes
Ratcheting
No
Head Type
Standard
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Opening Type
Rounded
Non-Magnetic
Yes

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 13/32 in, Overall Length 4 1/2 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.