Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 14mm Head Size

  • Mfr # 0114

  • Zoro # G5916675


product price: $65.15
/ea

Key Features

Material
Aluminum Bronze
Size
14mm
SAE or Metric
Metric
Overall Length
145 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0114
Zoro #
G5916675
UPC #
702535895303
Country of Origin
United States

Dimensions

Size
14mm
Overall Length
145 mm
Wrench Head Sizes
14 mm
Head Size
14 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Single End/Double End
Single End
Insulated
No
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Item
Open End Wrench
Wrench Material
Nickel Aluminum Bronze
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Head Angle
15 Degrees
Standards
FM Approved
Finish
Natural
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Head Type
Standard
Handle Type
One Piece
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
Yes
Measurement Type
Metric
Opening Type
Rounded
Head Offset Angle
15 Degrees
Nonsparking
Yes
Ratcheting
No
Weight
0.1 lb
Corrosion Resistant
Yes
Tether Style
Tether Capable

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 14 mm, Overall Length 145 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.