Zoro Homepage

Single Open End Wrench, 16mm Head Size

  • Mfr # 0118

  • Zoro # G5916657


product price: $74.39
/ea

Key Features

Material
Aluminum Bronze
Size
16mm
SAE or Metric
Metric
Overall Length
185 mm
Wrench Head Sizes
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0118
Zoro #
G5916657
UPC #
702535895327
Country of Origin
United States

Dimensions

Size
16mm
Overall Length
185 mm
Wrench Head Sizes
16 mm
Head Size
16 mm
Wrench Length Style
Standard

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 16 mm, Overall Length 185 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.