Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 17mm Head Size

  • Mfr # 0120

  • Zoro # G5916648


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
17mm
SAE or Metric
Metric
Overall Length
185 mm
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0120
Zoro #
G5916648
UPC #
702535895334
Country of Origin
United States

Dimensions

Size
17mm
Overall Length
185 mm
Head Size
17 mm
Wrench Head Sizes
17 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Finish
Natural
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Reversing
No
Single End/Double End
Single End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Angle
15 Degrees
Standards
FM Approved
Wrench Item
Open End Wrench
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Head Movement
Fixed
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Wrench Material
Nickel Aluminum Bronze
Handle Type
One Piece
Non-Magnetic
Yes
Handle Color
Silver
Ratcheting
No
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Head Type
Standard
Opening Type
Rounded
Corrosion Resistant
Yes
Nonsparking
Yes
Measurement Type
Metric
Weight
0.3 lb

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 17 mm, Overall Length 185 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.