Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 18mm Head Size

  • Mfr # 0122

  • Zoro # G5916639


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
18mm
SAE or Metric
Metric
Overall Length
185 mm
Head Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0122
Zoro #
G5916639
UPC #
702535895341
Country of Origin
United States

Dimensions

Size
18mm
Overall Length
185 mm
Head Size
18 mm
Wrench Head Sizes
18 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Head Angle
15 Degrees
Head Movement
Fixed
Insulated
No
Single End/Double End
Single End
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Wrench Shape
Straight
Standards
FM Approved
Finish
Natural
Wrench Item
Open End Wrench
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Material
Nickel Aluminum Bronze
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Corrosion Resistant
Yes
Handle Color
Silver
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Head Type
Standard
Nonsparking
Yes
Non-Magnetic
Yes
Tether Style
Tether Capable
Measurement Type
Metric
Handle Type
One Piece
Opening Type
Rounded
Weight
0.3 lb
Head Offset Angle
15 Degrees

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 18 mm, Overall Length 185 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.