Zoro Homepage

Single Open End Wrench, 19/32" Head Size

  • Mfr # 0264

  • Zoro # G5916298


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
19/32"
SAE or Metric
SAE
Overall Length
7 1/4 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0264
Zoro #
G5916298
UPC #
702535895877
Country of Origin
United States

Dimensions

Size
19/32"
Overall Length
7 1/4 in
Wrench Head Sizes
19/32 in
Head Size
19/32 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Single End/Double End
Single End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Wrench Item
Open End Wrench
Reversing
No
Finish
Natural
Head Angle
15 Degrees
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Ratcheting Configuration
Non-Ratcheting
Standards
FM Approved
Wrench Material
Nickel Aluminum Bronze
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Insulated
No
Corrosion Resistant
Yes
Weight
0.3 lb
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Opening Type
Rounded
Non-Magnetic
Yes
Ratcheting
No
Measurement Type
SAE
Head Type
Standard
Handle Color
Silver
Head Offset Angle
15 Degrees
Nonsparking
Yes
Handle Type
One Piece

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 19/32 in, Overall Length 7 1/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.